ELBOW ST 90 DEG 3/8IN MIP 3/8IN FIP BRS

  • Mfr # 28158S

  • Zoro # G921698345


product price:  $4.29
/ea

Key Features

For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Pipe Fitting Material
Brass
Fitting Length
1.35 in
Connection Type
MIP|FIP
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28158S
Zoro #
G921698345
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.35 in
Thread Size
3/8-18
Width
0.85 in
Pipe Size - Pipe Fitting
3/8 in

Details

For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Pipe Fitting Material
Brass
Connection Type
MIP|FIP
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Item
90 deg Elbow
Standards
ASA, ASME, SAE

Description

MIDLAND INDUSTRIES 28158S 90 deg Street Elbow, 3/8 in MIP x 3/8 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.