Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW ST 90 DEG 3/8IN MPT 3/8IN FPT IRON

  • Mfr # 64162

  • Zoro # G321701065


product price: $8.99
/ea

Key Features

Basic Pipe Fitting Material
Iron
Temp. Range
-20 to 350 deg F
Fitting Connection Type
MPT|FPT
Width
1.25 in
Overall Pipe Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64162
Zoro #
G321701065
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.25 in
Overall Pipe Length
1.9 in
Dia./Thread Size
3/8-18

Details

Basic Pipe Fitting Material
Iron
Item
90 deg Elbow
Temp. Range
-20 to 350 deg F
Fitting Connection Type
MPT|FPT
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved

Description

MIDLAND INDUSTRIES 64162 90 deg Street Elbow, 3/8 in MPT x 3/8 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.