ELBOW ST PAIT RGLR 90 DEG 1/2IN MPT FPT

  • Mfr # 06116-08

  • Zoro # G421698111


product price:  $15.35
/ea

Key Features

Connection Type
MPT|FPT
Max. Pressure
1200 psi
Fitting Length
1.55 in
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06116-08
Zoro #
G421698111
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.55 in
Width
1.05 in
Thread Size
1/2-14

Details

Connection Type
MPT|FPT
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Item
90 deg Elbow
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems

Description

AMC 06116-08 90 deg Regular Pattern Street Elbow, 1/2 in MPT x 1/2 in FPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.