
ELBOW ST PAIT SHORT 90 DEG 1/4IN MIP FIP
Mfr # 28157S
Zoro # G421698326
product price:Â $3.85
/eaKey Features
Thread Size
1/4-18
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28157S
Zoro #
G421698326
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18
Width
0.65 in
Fitting Length
1.05 in
Pipe Size - Pipe Fitting
1/4 in
Details
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Item
90 deg Elbow
Connection Type
MIP|FIP
Description
MIDLAND INDUSTRIES 28157S 90 deg Short Pattern Street Elbow, 1/4 in MIP x 1/4 in FIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.