
ELBOW ST REDUCING 90 DEG 1/4IN FIP 1/8IN
Mfr # 28261B
Zoro # G821698476
product price: $5.15
/eaKey Features
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FIP|MIP
Pipe Fitting Material
Brass
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Standards
ASA, ASME, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28261B
Zoro #
G821698476
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
1 in
Width
0.65 in
Thread Size
1/4-18 x 1/8-27
Details
Item
90 deg Elbow
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FIP|MIP
Pipe Fitting Material
Brass
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Standards
ASA, ASME, SAE
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Description
MIDLAND INDUSTRIES 28261B 90 deg Reducing Street Elbow, 1/4 in FIP x 1/8 in MIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.