
ELBOW ST REDUCING 90 DEG 1/4IN FNPTF
Mfr # 28261
Zoro # G021700122
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Pipe Fitting Material
Brass
Fitting Length
1.1 in
Hex Size
0.72 in
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28261
Zoro #
G021700122
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
1.1 in
Hex Size
0.72 in
Thread Size
1/4-18 x 1/8-27
Width
0.7 in
Details
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Item
90 deg Elbow
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Connection Type
FNPT|MNPT
Description
MIDLAND INDUSTRIES 28261 90 deg Reducing Street Elbow, 1/4 in FNPTF x 1/8 in MNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.