
ELBOW ST REDUCING 90 DEG 1/4IN FNPTF
Mfr # 28262
Zoro # G921698031
product price: $9.29
/eaKey Features
Connection Type
FNPT|MNPT
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28262
Zoro #
G921698031
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18 x 3/8-18
Width
1.4 in
Hex Size
0.59 in
Fitting Length
1.2 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Details
Connection Type
FNPT|MNPT
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
Item
90 deg Elbow
Temp. Range (F)
-65 to 250 deg F
Description
MIDLAND INDUSTRIES 28262 90 deg Reducing Street Elbow, 1/4 in FNPTF x 3/8 in MNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.