
ELBOW ST REDUCING 90 DEG 3/8IN FNPTF
Mfr # 28263
Zoro # G921699502
original price: $13.49
9% off
new price: $12.15
/eaKey Features
Thread Size
3/8-18 x 1/4-18
Width
0.9 in
Hex Size
0.81 in
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28263
Zoro #
G921699502
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18 x 1/4-18
Width
0.9 in
Hex Size
0.81 in
Fitting Length
1.3 in
Details
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT|MNPT
Item
90 deg Elbow
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Description
MIDLAND INDUSTRIES 28263 90 deg Reducing Street Elbow, 3/8 in FNPTF x 1/4 in MNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.