Zoro Homepage

ELBOW SWVL 1/2IN PTC 1/4IN ML THD NP BRS

  • Mfr # 20184N

  • Zoro # G021698795


product price: $19.45
/ea

Key Features

Max. Pressure
0 to 290 psi
Temp. Range
-4 to 176 deg F
Basic Fitting Material
Brass
Hex Size
0.59 in
Fitting Connection Type
Push-to-Connect|Male Global
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20184N
Zoro #
G021698795
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.59 in
Length
1.65 in

Details

Max. Pressure
0 to 290 psi
Temp. Range
-4 to 176 deg F
Basic Fitting Material
Brass
Fitting Connection Type
Push-to-Connect|Male Global
Item
90-deg Elbow

Description

MIDLAND INDUSTRIES 20184N 90-deg Swivel Elbow, 1/2-in Push-to-Connect x 1/4-in Male Global Thread, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.