Zoro Homepage

ELBOW SWVL 1/4IN PTC 3/8IN MPT BRS

  • Mfr # 20086

  • Zoro # G521698684


product price: $16.39
/ea

Key Features

Basic Fitting Material
Brass
Thread Size
3/8-18
Hex Size
11/16 in
Temp. Range
-10 to 200 deg F
Fitting Connection Type
Push-to-Connect|MNPTF Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20086
Zoro #
G521698684
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Hex Size
11/16 in
Length
1.35 in

Details

Basic Fitting Material
Brass
Temp. Range
-10 to 200 deg F
Item
90-deg Elbow
Fitting Connection Type
Push-to-Connect|MNPTF Swivel

Description

MIDLAND INDUSTRIES 20086 90-deg Swivel Elbow, 1/4-in Push-to-Connect x 3/8-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.