Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW SWVL 3/8IN SAE 45 DEG MFLRD 3/8IN

  • Mfr # 10494

  • Zoro # G321701027


product price: $37.85
/ea

Key Features

Fitting Connection Type
Male SAE Flared|Female SAE Flared
Hex Size
3/4 in
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME, MS (Military Standards), SAE
Flare Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10494
Zoro #
G321701027
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
3/4 in
Flare Thread Size
5/8-18

Details

Item
Elbow
Fitting Connection Type
Male SAE Flared|Female SAE Flared
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME, MS (Military Standards), SAE
Max. Pressure
1000 psi
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 10494 Swivel Elbow, 3/8 in SAE 45 deg Male Flared x 3/8 in SAE 45 deg Female Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.