ELBOW SWVL 45 1/2IN FPT 1/2IN FNPSM STL

  • Mfr # 150488

  • Zoro # G421700463


product price:  $13.35
/ea

Key Features

Pipe Fitting Material
Steel
Thread Size
1/2-14
Connection Type
Female NPTF|Female NPSM Swivel
Overall Pipe Length
2.3 in
Standards
SAE 140331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150488
Zoro #
G421700463
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14
Overall Pipe Length
2.3 in

Details

Item
45-deg Elbow
Pipe Fitting Material
Steel
Connection Type
Female NPTF|Female NPSM Swivel
Standards
SAE 140331
Max. Pressure
3000 psi

Description

MIDLAND INDUSTRIES 150488 45-deg Swivel Elbow, 1/2-in Female NPTF x 1/2-in Female NPSM Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.