
ELBOW SWVL 45 DEG 1/2IN TUBE OD 1/4IN
Mfr # 540804S
Zoro # G921699861
product price:Â $30.35
/eaKey Features
Max. Pressure
150 psi
Length
2.35 in
Hex Size
5/8 in
Fitting Connection Type
Tube|MPT
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540804S
Zoro #
G921699861
UPC #
-
Country of Origin
Multiple
Dimensions
Length
2.35 in
Hex Size
5/8 in
Thread Size
1/2-14 x 1/4-18
Details
Max. Pressure
150 psi
Item
45 deg Elbow
Fitting Connection Type
Tube|MPT
Basic Fitting Material
Brass
Temp. Range
-40 to 200 deg F
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Description
MIDLAND INDUSTRIES 540804S 45 deg Swivel Elbow, 1/2 in Tube OD x 1/4 in MPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.