Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW SWVL 45 DEG 5/8IN PUSH-IN 1/2IN

  • Mfr # 541008S

  • Zoro # G421699200


product price: $30.35
/ea

Key Features

Max. Pressure
150 psi
Basic Fitting Material
Brass
Fitting Connection Type
Push-Fit|MNPT
Length
2.6 in
Temp. Range
-40 to 200 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541008S
Zoro #
G421699200
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2.6 in
Thread Size
1/2-14

Details

Max. Pressure
150 psi
Basic Fitting Material
Brass
Fitting Connection Type
Push-Fit|MNPT
Temp. Range
-40 to 200 deg F
Standards
DOT FMVSS 571.106, SAE J1131
Item
45 deg Elbow

Description

MIDLAND INDUSTRIES 541008S 45 deg Swivel Elbow, 5/8 in Push-In x 1/2 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.