ELBOW SWVL 6MM PUSH-IN 1/8IN MALE BSPT

  • Mfr # 20642

  • Zoro # G321698273


product price: $7.75
/ea

Key Features

Max. Pressure
220 psi
Fitting Connection Type
Push-Fit|Male BSP
Basic Fitting Material
Composite
Length
1.05 in
Thread Size
1/8-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20642
Zoro #
G321698273
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.05 in
Thread Size
1/8-28

Details

Max. Pressure
220 psi
Fitting Connection Type
Push-Fit|Male BSP
Basic Fitting Material
Composite
Item
Elbow
Temp. Range
-5 to 175 deg F

Description

MIDLAND INDUSTRIES 20642 Swivel Elbow, 6 mm Push-In x 1/8 in Male BSPT, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.