ELBOW SWVL 90 1/2IN MPT 1/2IN FNPSM STL

  • Mfr # 150188

  • Zoro # G721697906


product price: $11.19
/ea

Key Features

Overall Pipe Length
1.75 in
Connection Type
Male NPTF|Female NPSM Swivel
Pipe Fitting Material
Steel
Thread Size
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150188
Zoro #
G721697906
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.75 in
Thread Size
1/2-14

Details

Connection Type
Male NPTF|Female NPSM Swivel
Pipe Fitting Material
Steel
Item
90-deg Elbow

Description

MIDLAND INDUSTRIES 150188 90-deg Swivel Elbow, 1/2-in Male NPTF x 1/2-in Female NPSM Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.