
ELBOW SWVL 90 1/2IN MPT 3/8IN FNPSM STL
Mfr # 150186
Zoro # G721701238
product price: $9.49
/eaKey Features
Connection Type
Male NPTF|Female NPSM Swivel
Thread Size
1/2-14
Overall Pipe Length
1.95 in
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150186
Zoro #
G721701238
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2-14
Overall Pipe Length
1.95 in
Details
Connection Type
Male NPTF|Female NPSM Swivel
Pipe Fitting Material
Steel
Item
90-deg Elbow
Description
MIDLAND INDUSTRIES 150186 90-deg Swivel Elbow, 1/2-in Male NPTF x 3/8-in Female NPSM Swivel, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.