ELBOW SWVL 90 3/4IN FPT 3/4IN FNPSM STL

  • Mfr # 15021212

  • Zoro # G421700470


product price:  $19.29
/ea

Key Features

Standards
SAE 140231
Operating Pressure (PSI)
2250 psi
Fitting Material
Steel
Fitting Thread Size 2
3/4" - 14
Fitting Thread Size 1
3/4" - 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15021212
Zoro #
G421700470
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 2
3/4" - 14
Fitting Thread Size 1
3/4" - 14

Details

Standards
SAE 140231
Item
90-deg Elbow
Operating Pressure (PSI)
2250 psi
Fitting Material
Steel

Description

MIDLAND INDUSTRIES 15021212 90-deg Swivel Elbow, 3/4-in Female NPTF x 3/4-in Female NPSM, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.