ELBOW SWVL 90 3/4IN MPT 3/4IN FNPSM STL

  • Mfr # 15011212

  • Zoro # G721697869


original price:  $14.95 , new price: $13.49 , 9 percent off
new price:  $13.49
/ea

Key Features

Overall Pipe Length
2.1 in
Pipe Fitting Material
Steel
Connection Type
Male NPTF|Female NPSM Swivel
Standards
SAE 140230
Thread Size
3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15011212
Zoro #
G721697869
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.1 in
Thread Size
3/4-14

Details

Pipe Fitting Material
Steel
Connection Type
Male NPTF|Female NPSM Swivel
Item
90-deg Elbow
Standards
SAE 140230

Description

MIDLAND INDUSTRIES 15011212 90-deg Swivel Elbow, 3/4-in Male NPTF x 3/4-in Female NPSM Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.