ELBOW SWVL 90 3/8IN MPT 3/8IN FNPSM STL

  • Mfr # 150166

  • Zoro # G521699124


product price: $7.79
/ea

Key Features

Connection Type
Male NPTF|Female NPSM Swivel
Thread Size
3/8-18
Pipe Fitting Material
Steel
Overall Pipe Length
1.6 in
Standards
SAE 140230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150166
Zoro #
G521699124
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Overall Pipe Length
1.6 in

Details

Connection Type
Male NPTF|Female NPSM Swivel
Pipe Fitting Material
Steel
Standards
SAE 140230
Item
90-deg Elbow

Description

MIDLAND INDUSTRIES 150166 90-deg Swivel Elbow, 3/8-in Male NPTF x 3/8-in Female NPSM Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.