ELBOW SWVL 90 DEG 1/2IN PUSH-IN TUBE

  • Mfr # 20085C

  • Zoro # G021699389


product price: $13.79
/ea

Key Features

Fitting Connection Type
Push-Fit|MNPT
Length
1.45 in
Basic Fitting Material
Composite
Max. Pressure
150 psi
Thread Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20085C
Zoro #
G021699389
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.45 in
Thread Size
3/8-18

Details

Fitting Connection Type
Push-Fit|MNPT
Basic Fitting Material
Composite
Max. Pressure
150 psi
Item
90 deg Elbow
Temp. Range
0 to 160 deg F

Description

MIDLAND INDUSTRIES 20085C 90 deg Swivel Elbow, 1/2 in Push-In Tube x 3/8 in MNPT, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.