
ELBOW SWVL 90 DEG 1/4IN TUBE OD 1/8IN
Mfr # 20081C
Zoro # G721700187
product price:Â $4.99
/eaKey Features
Max. Pressure
0 to 150 psi
Temp. Range
0 to 160 deg F
Fitting Connection Type
Tube|MNPT
Length
1.1 in
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20081C
Zoro #
G721700187
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1.1 in
Thread Size
1/8-27
Details
Max. Pressure
0 to 150 psi
Temp. Range
0 to 160 deg F
Fitting Connection Type
Tube|MNPT
Item
90 deg Elbow
Basic Fitting Material
Composite
Description
MIDLAND INDUSTRIES 20081C 90 deg Swivel Elbow, 1/4 in Tube OD x 1/8 in Male NPTF, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.