
ELBOW SWVL 90 DEG 1/4IN TUBE OD 3/8IN
Mfr # 690406S
Zoro # G721699535
original price:Â $18.35 , new price: $16.59 , 9 percent off
new price:Â $16.59
/eaKey Features
Thread Size
1/4-18 x 3/8-18
Temp. Range
-40 to 200 deg F
Max. Pressure
150 psi
Hex Size
11/16 in
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
690406S
Zoro #
G721699535
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18 x 3/8-18
Hex Size
11/16 in
Length
1.1 in
Details
Temp. Range
-40 to 200 deg F
Max. Pressure
150 psi
Basic Fitting Material
Brass
Fitting Connection Type
Tube|MNPT
Item
90 deg Elbow
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Description
MIDLAND INDUSTRIES 690406S 90 deg Swivel Elbow, 1/4 in Tube OD x 3/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.