
ELBOW SWVL 90 DEG 3/8IN TUBE OD 1/2IN
Mfr # 20088C
Zoro # G221701554
product price: $11.59
/eaKey Features
Temp. Range
0 to 160°F
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20088C
Zoro #
G221701554
UPC #
-
Country of Origin
Multiple
Details
Item
90 deg Elbow
Temp. Range
0 to 160°F
Basic Fitting Material
Composite
Description
MIDLAND INDUSTRIES 20088C 90 deg Swivel Elbow, 3/8 in Tube OD x 1/2 in Male NPTF, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.