ELBOW SWVL 90 DEG 3/8IN TUBE OD 3/8IN

  • Mfr # 20084C

  • Zoro # G521700585


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Max. Pressure
0 to 150 psi
Thread Size
3/8-18
Basic Fitting Material
Composite
Length
1.75 in
Temp. Range
0 to 160 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20084C
Zoro #
G521700585
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Length
1.75 in

Details

Max. Pressure
0 to 150 psi
Basic Fitting Material
Composite
Item
90 deg Elbow
Temp. Range
0 to 160 deg F
Fitting Connection Type
Tube|MNPT

Description

MIDLAND INDUSTRIES 20084C 90 deg Swivel Elbow, 3/8 in Tube OD x 3/8 in Male NPTF, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.