
ELBOW SWVL 90 DEG 5/16IN PUSH-IN TUBE
Mfr # 20537C
Zoro # G621701376
product price:Â $11.49
/eaKey Features
Thread Size
1/8-27
Temp. Range
0 to 160 deg F
Fitting Connection Type
Push-Fit|MNPT
Max. Pressure
150 psi
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20537C
Zoro #
G621701376
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/8-27
Length
1.1 in
Details
Item
90 deg Elbow
Temp. Range
0 to 160 deg F
Fitting Connection Type
Push-Fit|MNPT
Max. Pressure
150 psi
Basic Fitting Material
Composite
Description
MIDLAND INDUSTRIES 20537C 90 deg Swivel Elbow, 5/16 in Push-In Tube x 1/8 in MNPT, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.