
ELBOW SWVL 90 DEG 5/8IN TUBE OD 1/2IN
Mfr # 691008S
Zoro # G221699356
product price: $25.75
/eaKey Features
Thread Size
1/2-14
Temp. Range
-40 to 200 deg F
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Hex Size
7/8 in
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
691008S
Zoro #
G221699356
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2-14
Hex Size
7/8 in
Length
1.95 in
Details
Item
90 deg Elbow
Temp. Range
-40 to 200 deg F
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Basic Fitting Material
Brass
Max. Pressure
150 psi
Fitting Connection Type
Tube|MNPT
Description
MIDLAND INDUSTRIES 691008S 90 deg Swivel Elbow, 5/8 in Tube OD x 1/2 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.