ELBOW SWVL 90 DEG 6MM PUSH-IN 1/4IN BRS

  • Mfr # 20803N

  • Zoro # G321700709


product price: $12.25
/ea

Key Features

Max. Pressure
290 psi
Temp. Range
-4 to 176 deg F
Basic Fitting Material
Brass
Hex Size
0.585 in
Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20803N
Zoro #
G321700709
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.585 in
Length
0.95 in

Details

Max. Pressure
290 psi
Item
90 deg Elbow
Temp. Range
-4 to 176 deg F
Basic Fitting Material
Brass
Fitting Connection Type
Push-Fit|MNPT

Description

MIDLAND INDUSTRIES 20803N 90 deg Swivel Elbow, 6 mm Push-In x 1/4 in MNPT Global, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.