Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW SWVL 90 DEG 8MM PUSH-IN 1/4IN BRS

  • Mfr # 20805N

  • Zoro # G921701182


product price: $13.65
/ea

Key Features

Hex Size
0.585 in
Temp. Range
-4 to 176 deg F
Length
1.25 in
Max. Pressure
290 psi
Fitting Connection Type
Push-Fit|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20805N
Zoro #
G921701182
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.585 in
Length
1.25 in

Details

Temp. Range
-4 to 176 deg F
Max. Pressure
290 psi
Fitting Connection Type
Push-Fit|MNPT
Item
90 deg Elbow
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 20805N 90 deg Swivel Elbow, 8 mm Push-In x 1/4 in MNPT Global, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.