ELBOW UN 90 DEG 1/4IN PUSH-IN TUBE 1/4IN

  • Mfr # 20152C

  • Zoro # G921700673


product price: $8.15
/ea

Key Features

Max. Pressure
150 psi
Temp. Range
0 to 160 deg F
Basic Fitting Material
Composite
Fitting Connection Type
Push-Fit|Push-Fit
Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20152C
Zoro #
G921700673
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.9 in

Details

Max. Pressure
150 psi
Temp. Range
0 to 160 deg F
Basic Fitting Material
Composite
Item
90 deg Elbow
Fitting Connection Type
Push-Fit|Push-Fit

Description

MIDLAND INDUSTRIES 20152C 90 deg Union Elbow, 1/4 in Push-In Tube x 1/4 in Push-In Tube, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.