ELBOW UN 90 DEG 1/4IN PUSH-IN TUBE 1/4IN

  • Mfr # 650400

  • Zoro # G321698969


product price:  $10.99
/ea

Key Features

Fitting Connection Type
Push-Fit|Push-Fit
Temp. Range
-40 to 200 deg F
Max. Pressure
150 psi
Basic Fitting Material
Brass
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650400
Zoro #
G321698969
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.25 in
Pipe Size - Pipe Fitting
1/4 in

Details

Fitting Connection Type
Push-Fit|Push-Fit
Temp. Range
-40 to 200 deg F
Max. Pressure
150 psi
Item
90 deg Elbow
Basic Fitting Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131

Description

MIDLAND INDUSTRIES 650400 90 deg Union Elbow, 1/4 in Push-In Tube x 1/4 in Push-In Tube, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.