
ELBOW UN 90 DEG 3/8IN PUSH-IN 3/8IN BRS
Mfr # 20153N
Zoro # G021699327
product price: $16.89
/eaKey Features
Fitting Connection Type
Push-Fit|Push-Fit
Temp. Range
-4 to 176 deg F
Max. Pressure
0 to 290 psi
Length
1.3 in
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20153N
Zoro #
G021699327
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1.3 in
Pipe Size - Pipe Fitting
3/8 in
Details
Fitting Connection Type
Push-Fit|Push-Fit
Temp. Range
-4 to 176 deg F
Max. Pressure
0 to 290 psi
Item
90 deg Elbow
Basic Fitting Material
Brass
Description
MIDLAND INDUSTRIES 20153N 90 deg Union Elbow, 3/8 in Push-In x 3/8 in Push-In, Brass, Nickel-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.