
FERRULE HOSE SMOOTH 0.525IN COMPRESSION
Mfr # 32556
Zoro # G521700653
product price: $1.65
/eaKey Features
Connection Type
Compression
Standards
ASTM B36 Alloy 268
Overall Length
0.5 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32556
Zoro #
G521700653
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
0.5 in
Details
Connection Type
Compression
Standards
ASTM B36 Alloy 268
Material
Brass
Item
Ferrule
Description
MIDLAND INDUSTRIES 32556 Smooth Hose Ferrule, 0.525 in Nominal, Compression, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.