
FLANGE FL RND 1/2IN FPT IRON BK 150
Mfr # 65692
Zoro # G021701242
product price: $8.99
/eaKey Features
Color
Black
Max. Pressure (PSI)
150 psi
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65692
Zoro #
G021701242
UPC #
-
Country of Origin
Multiple
Details
Color
Black
Max. Pressure (PSI)
150 psi
Item
Flange
Material
Iron
Description
MIDLAND INDUSTRIES 65692 Round Floor Flange, 1/2 in FPT, Iron, Black, 150
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.