Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLANGE FL RND 2IN FPT IRON GALV 150

  • Mfr # 64697

  • Zoro # G721700811


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 to 350 deg F
Width
5.1 in
Dia./Thread Size
2-11-1/2
Overall Pipe Length
5.15 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64697
Zoro #
G721700811
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5.1 in
Dia./Thread Size
2-11-1/2
Overall Pipe Length
5.15 in

Details

Temp. Range
-20 to 350 deg F
Item
Flange
Max. Pressure
150 psi
Basic Pipe Fitting Material
Iron
Fitting Connection Type
FPT
Pipe Fitting Schedule/Class
150 lb

Description

MIDLAND INDUSTRIES 64697 Round Floor Flange, 2 in FPT, Iron, Galvanized, 150

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.