FLANGE FL RND 3/4IN FPT IRON BK 150

  • Mfr # 65693

  • Zoro # G421701071


product price: $8.29
/ea

Key Features

Material
Iron
Color
Black
Max. Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65693
Zoro #
G421701071
UPC #
-
Country of Origin
Multiple

Details

Material
Iron
Color
Black
Item
Flange
Max. Pressure (PSI)
150 psi

Description

MIDLAND INDUSTRIES 65693 Round Floor Flange, 3/4 in FPT, Iron, Black, 150

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.