
GASKET 1/2IN SAE 45 DEG FLRD COPPER
Mfr # 10088
Zoro # G021698870
product price: $1.49
/eaKey Features
Temp. Range
-65 to 250 deg F
Fitting Connection Type
SAE Flared
Basic Fitting Material
Copper
Max. Pressure
750 psi
Standards
ASA, ASME, MS (Military Standards), SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10088
Zoro #
G021698870
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2 in
Details
Temp. Range
-65 to 250 deg F
Fitting Connection Type
SAE Flared
Basic Fitting Material
Copper
Max. Pressure
750 psi
Item
Gasket
Standards
ASA, ASME, MS (Military Standards), SAE
Description
MIDLAND INDUSTRIES 10088 Gasket, 1/2 in SAE 45 deg Flared, Copper
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.