
GASKET 3/8IN SAE 45 DEG FLRD COPPER
Mfr # 10087
Zoro # G121698022
product price: $0.95
/eaSold in multiples of 10 for $9.50
Key Features
Fitting Connection Type
SAE Flared
Temp. Range
-65 to 250 deg F
Max. Pressure
1000 psi
Basic Fitting Material
Copper
Standards
ASA, ASME, MS (Military Standards), SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10087
Zoro #
G121698022
UPC #
-
Country of Origin
United States
Details
Fitting Connection Type
SAE Flared
Temp. Range
-65 to 250 deg F
Max. Pressure
1000 psi
Basic Fitting Material
Copper
Standards
ASA, ASME, MS (Military Standards), SAE
Item
Gasket
Description
MIDLAND INDUSTRIES 10087 Gasket, 3/8 in SAE 45 deg Flared, Copper
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.