GAUGE PRESS PNEU 2-1/2IN 0 TO 100PSI NPT

  • Mfr # 80064

  • Zoro # G021698016


product price: $36.15
/ea

Key Features

Height
1.15 in
Mounting Type
Lower
Gauge Size
2.8 in Dia x 1.28 in D
Temperature Rating
-104 to 158 deg F
Dial Size (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80064
Zoro #
G021698016
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.15 in
Gauge Size
2.8 in Dia x 1.28 in D
Dial Size (In.)
2-1/2 in
Width
2.6 in
Length
3.25 in

Details

Mounting Type
Lower
Temperature Rating
-104 to 158 deg F
Gauge Case Material
Stainless Steel
Process Connection Type
NPT
Maximum Pressure
0 to 100 psi
Application
For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem
Fill Medium
Glycerin
Item
Pressure Gauges

Description

MIDLAND INDUSTRIES 80064 Pneumatic Pressure Gauge, 2-1/2 in Dial, 0 to 100 psi Measuring Range, +/-1.5 % Accuracy

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.