Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in BSPT, Bottom Location

  • Mfr # SEP-101D-254M-BSPT
  • Zoro # G7286826
product price: 
$
4.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SEP-101D-254M-BSPT
Zoro #
G7286826
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.14 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.09 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
200
Socket Material
Copper Alloy
Gauge Primary Range Numbered Graduations
200
Gauge Application
General-Purpose Case
Case Color
Black
Includes
Plastic Case
Gauge Secondary Range Values
0 to 1000
Calibration Certificate Included
No
Case Material
Steel
Graduations
200 psi
Standards
ASME
Connection Type
BSPT
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
200
Gauge Case Liquid
None
Field Fillable
No
Scale Type
Dual
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
200
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade B
Pointer Material
Aluminum
Includes Mounting Hardware
No
Includes Vent Plug
No
Secondary Scale Units
bar
Secondary Pressure Range
0 to 69
Sensor Material
Copper Alloy
Removable Bezel
No
Non-Sparking
No
Includes Calibration Certificate
No
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Pointer Color
Black
Vibration Resistance
None
Dry Dampening Feature
None
Operating Temperature Range
-50 Degrees to 160 Degrees F
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
Universal
Compatible with Series
SEP 100
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
69 bar
Secondary Scale Vacuum Measurement - Maximum
70 bar
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible Series
SEP 100

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.