
GAUGE PRESS PNEU 2-1/2IN 0 TO 3000PSI
Mfr # 80103
Zoro # G121698169
product price: $36.79
/eaKey Features
Process Connection Type
NPT
Mounting Type
Lower
Dial Size (In.)
2-1/2 in
Gauge Case Material
Stainless Steel
Fill Medium
Glycerin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80103
Zoro #
G121698169
UPC #
-
Country of Origin
Multiple
Dimensions
Dial Size (In.)
2-1/2 in
Gauge Size
2.8 in Dia x 1.28 in D
Width
2.65 in
Height
1.2 in
Length
3.3 in
Details
Process Connection Type
NPT
Mounting Type
Lower
Gauge Case Material
Stainless Steel
Fill Medium
Glycerin
Maximum Pressure
0 to 3000 psi
Item
Pressure Gauges
Temperature Rating
-104 to 158 deg F
Application
For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem
Description
MIDLAND INDUSTRIES 80103 Pneumatic Pressure Gauge, 2-1/2 in Dial, 0 to 3000 psi Measuring Range, +/-1.5 % Accuracy
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.