GAUGE PRESS PNEU 2-1/2IN 0 TO 300PSI NPT

  • Mfr # 80067

  • Zoro # G221699066


product price:  $36.75
/ea

Key Features

Process Connection Type
NPT
Mounting Type
Lower
Fill Medium
Glycerin
Height
1.15 in
Gauge Size
2.8 in Dia x 1.28 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80067
Zoro #
G221699066
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.15 in
Gauge Size
2.8 in Dia x 1.28 in D
Dial Size (In.)
2-1/2 in
Length
2.6 in
Width
3.35 in

Details

Process Connection Type
NPT
Maximum Pressure
0 to 300 psi
Mounting Type
Lower
Fill Medium
Glycerin
Temperature Rating
-104 to 158 deg F
Gauge Case Material
Stainless Steel
Item
Pressure Gauges
Application
For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem

Description

MIDLAND INDUSTRIES 80067 Pneumatic Pressure Gauge, 2-1/2 in Dial, 0 to 300 psi Measuring Range, +/-1.5 % Accuracy

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.