HOSE AIR 1/4 X 1/4IN 50FT 300PSI RBR BL

  • Mfr # BAIRLT-025-300BM45

  • Zoro # G521698325


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Rubber
Bend Radius (In.)
0.48 in
Max. Pressure
300 psi
Max. Temp. (F)
190 deg F
Hose Inside Dia. (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAIRLT-025-300BM45
Zoro #
G521698325
UPC #
-
Country of Origin
India

Dimensions

Bend Radius (In.)
0.48 in
Hose Inside Dia. (In.)
1/4 in

Details

Item
Hoses
Tube Material
Rubber
Max. Pressure
300 psi
Max. Temp. (F)
190 deg F
Color
Blue

Description

MIDLAND INDUSTRIES BAIRLT-025-300BM45 Air Hose, 1/4 x 1/4 in Nominal, 50 ft L, 300 psi, Rubber Tube, Blue

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.