Industrial Interchange Female Coupler, 1/4-in Body, 3/8-in Female NPT, Brass

  • Mfr # 28541

  • Zoro # G921699793


product price:  $16.15
/ea

Key Features

Thread Size
3/8-18
Overall Length
1.9 in
Material
Brass
Connection Type
Coupler | FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28541
Zoro #
G921699793
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Overall Length
1.9 in

Details

Item
Coupling
Material
Brass
Connection Type
Coupler | FNPT

Description

The MIDLAND INDUSTRIES - 28541 is a quick-connect coupling designed to join two hose ends or connect a hose to equipment for fluid or air transfer for sealing performance when properly connected and used within the product’s specified thread/connection compatibility. It features a coupler connection type with Female National Pipe Thread (FNPT), which is intended for connection and disconnection using a quick-connect coupler design without tools, when used with compatible hose/equipment connections. Constructed primarily from brass, this coupling constructed from brass for use in environments compatible with brass. Its compact size, measuring 1.9 inches in overall length, facilitates its integration into various hose and equipment assemblies that accept a 3/8"-18 thread size.

Key Features:

  • Connection Type: Coupler with Female National Pipe Thread (FNPT)
  • Material: Brass
  • Overall Length: 1.9 inches
  • Thread Size: 3/8"-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.