Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Male Coupler, 1/4-in Body, 3/8-in Male NPT, Steel
- Mfr # 28553S
- Zoro # G921700154
product price:Â
$
12.59
/ea
Key Features
Material
Steel
Connection Type
Coupler | MNPT
Finish/Coating
Green-blue zinc plating
Thread Size
3/8-18
Overall Length
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28553S
- Zoro #
- G921700154
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Coupling
- Material
- Steel
- Connection Type
- Coupler | MNPT
- Finish/Coating
- Green-blue zinc plating
Dimensions
- Thread Size
- 3/8-18
- Overall Length
- 2.1 in
Description
The MIDLAND INDUSTRIES - 28553S is a steel coupling for use in quick-connect systems. The coupling uses a male National Pipe Thread (MNPT) connection type with a thread size of 3/8-18 and measures 2.1 inches in overall length.
Key Features:
- Connection Type: Coupler | MNPT for standardized threaded connection.
- Material: Steel construction.
- Finish: Green-blue zinc plating on the surface.
- Thread Size: 3/8-18 for thread specification compatibility.
- Overall Length: 2.1 inches providing compact form factor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.