Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Male Coupler, 3/8 in Body, 1/4-18 MNPT, Steel
- Mfr # 98823
- Zoro # G121698190
product price:Â
$
20.65
/ea
Key Features
Material
Steel
Connection Type
Coupler | MNPT
Finish/Coating
Green-blue zinc plating
Thread Size
1/4-18
Overall Length
2.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98823
- Zoro #
- G121698190
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Coupling
- Material
- Steel
- Connection Type
- Coupler | MNPT
- Finish/Coating
- Green-blue zinc plating
Dimensions
- Thread Size
- 1/4-18
- Overall Length
- 2.45 in
Description
The MIDLAND INDUSTRIES - 98823 is intended to connect hose ends or to connect a hose to equipment for fluid or air transfer, when used with compatible mating components and fittings. As the mating half in a quick-connect system, it supports tool-free connection and disconnection when used with compatible quick-connect components. The coupling is constructed of steel with green-blue zinc plating applied to exterior/visible surfaces.
Key Features:
- Connection Type: Coupler | MNPT (male National Pipe Thread), indicating compatibility with threaded female connections.
- Thread Size: 1/4"-18, specifying the nominal thread diameter and pitch.
- Material: Steel, serving as the primary construction material for durability.
- Finish/Coating: Green-blue zinc plating applied to exterior surfaces.
- Overall Length: 2.45 inches, measuring the end-to-end dimension of the coupling.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.