Industrial Interchange Male Plug, 3/8-in Body, 1/4-in Male NPT, Steel
- Mfr # 98814
- Zoro # G921698772
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Material
Steel
Thread Size
3/8-18
Overall Length
0.6 in
Finish/Coating
Green-blue zinc plating
Connection Type
Plug | MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98814
- Zoro #
- G921698772
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8-18
- Overall Length
- 0.6 in
Details
- Item
- Plug
- Material
- Steel
- Finish/Coating
- Green-blue zinc plating
- Connection Type
- Plug | MNPT
Description
The MIDLAND INDUSTRIES - 98814 is a plug-type quick connect fitting designed to create a fluid or air pathway by inserting into a compatible coupler (female half). It features a 3/8-18 male National Mechanical Pipe Thread (MNPT) attachment end, facilitating rapid connection and disconnection. Constructed primarily of steel, this plug is suited for use with systems requiring a plug with a compact overall length of 0.6 inches.
Key Features:
- Connection Type: Plug with 3/8-18 MNPT (male) thread.
- Material: Steel construction for the body and main components.
- Finish/Coating: Green-blue zinc plating applied to visible surfaces.
- Overall Length: Measures 0.6 inches end to end along the longest axis.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.