Shop MIDLAND INDUSTRIES

Industrial Interchange Male Plug, 1/2-in Body, 1/2-in Male NPT, Steel

  • Mfr # 99816

  • Zoro # G221700083


product price:  $9.29
/ea

Key Features

Material
Steel
Connection Type
Plug | MNPT
Finish/Coating
Green-blue zinc plating
Thread Size
1/2/2014
Overall Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99816
Zoro #
G221700083
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2/2014
Overall Length
2.3 in

Details

Item
Plug
Material
Steel
Connection Type
Plug | MNPT
Finish/Coating
Green-blue zinc plating

Description

The MIDLAND INDUSTRIES - 99816 is a quick connect plug designed to create a pathway for fluid or air when inserted into a compatible coupler. It features a 1/2-14 MNPT threaded male connection end, is compatible with couplers using the specified 1/2-14 MNPT thread (and is designed for manual connection/disconnection). The plug is made from steel and finished with a green-blue zinc plating to protect the surface. Its overall length measures 2.3 inches, is compatible with couplers that use the specified 1/2-14 MNPT thread specification.

Key Features:

  • Connection Type: Plug with 1/2-14 MNPT male thread
  • Material: Steel
  • Finish: Green-blue zinc plating
  • Overall Length: 2.3 inches

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.