Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Interchange Plug, 1/2 in FIP, Steel

  • Mfr # 99803

  • Zoro # G721701115


product price: $11.55
/ea

Key Features

Finish/Coating
Green-blue zinc plating
Connection Type
FIP
Material
Steel
Overall Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99803
Zoro #
G721701115
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2.3 in

Details

Finish/Coating
Green-blue zinc plating
Connection Type
FIP
Material
Steel
Item
Plug

Description

99803 Industrial Interchange Plug, 1/2 in FIP, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.