Zoro Homepage

INSERT SLV 1/4IN COMPRESSION BRS 0.59IN

  • Mfr # 22010A

  • Zoro # G421698722


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Temp. Range
-65 to 250 deg F
Max. Pressure
300 psi
Fitting Connection Type
Compression
Pipe Size (Fittings)
1/4 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22010A
Zoro #
G421698722
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4 in
Length
0.05 in

Details

Temp. Range
-65 to 250 deg F
Max. Pressure
300 psi
Fitting Connection Type
Compression
Material
Brass
Item
Insert
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 22010A Sleeve Insert, 1/4 in, Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.